
- Type 400 Flat Belt
- Endless
- 47 1/2" Long x 0.200" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Cover Material | Neoprene |
Thickness | 0.2 in |
Length | 47 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 746041182045 |

Cover Material | Neoprene |
Thickness | 0.2 in |
Length | 47 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 746041182045 |