| Inch/Metric | European Metric |
| Cross Section Width | 46 mm |
| Inside Length | 2360 mm |
| Thickness | 13 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199456 |
| Inch/Metric | European Metric |
| Cross Section Width | 46 mm |
| Inside Length | 2360 mm |
| Thickness | 13 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199456 |