- Variable Speed Belt
- 4636V Series
- 2 7/8 in Top Width x 61.20 in Pitch Length
- 36 ° Sheave Angle
| Pitch Length | 61.2 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 7/8 in |
| Belt Size | 4636V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196912 |
| Pitch Length | 61.2 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 7/8 in |
| Belt Size | 4636V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196912 |