- Variable Speed Belt
- 4632V Series
- 2 7/8 in Top Width x 65.90 in Pitch Length
- 32 ° Sheave Angle
| Inch/Metric | Inch |
| Pitch Length | 65.9 in |
| Cross Section Width | 2 7/8 in |
| Angle of Sheave Groove | 32 ° |
| Belt Size | 4632V |
| Weight | 0.0 LB |
| Inch/Metric | Inch |
| Pitch Length | 65.9 in |
| Cross Section Width | 2 7/8 in |
| Angle of Sheave Groove | 32 ° |
| Belt Size | 4632V |
| Weight | 0.0 LB |