- Variable Speed Belt
- 4626V Series
- 2 7/8 in Top Width x 59.60 in Pitch Length
- 26 ° Sheave Angle
| Pitch Length | 59.6 in |
| Inch/Metric | Inch |
| Cross Section Width | 2 7/8 in |
| Belt Size | 4626V |
| Angle of Sheave Groove | 26 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196837 |
| Pitch Length | 59.6 in |
| Inch/Metric | Inch |
| Cross Section Width | 2 7/8 in |
| Belt Size | 4626V |
| Angle of Sheave Groove | 26 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196837 |