
- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 89 Teeth
- 890 mm Pitch Length
- 45 mm Wide
Inch/Metric | Metric |
Pitch | 10 mm |
Belt Style | Single Sided |
Belt Size | AT10 |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041289560 |

Inch/Metric | Metric |
Pitch | 10 mm |
Belt Style | Single Sided |
Belt Size | AT10 |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041289560 |