
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 90 Teeth
- 45" Pitch Length
- 1 1/4" Wide
Belt Size | H |
Pitch | 0.5 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041156589 |

Belt Size | H |
Pitch | 0.5 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041156589 |