- Variable Speed Belt
- 4436V Series
- 2 3/4 in Top Width x 56.10 in Pitch Length
- 36 ° Sheave Angle
| Cross Section Width | 2 3/4 in |
| Belt Size | 4436V |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Pitch Length | 56.1 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196806 |
| Cross Section Width | 2 3/4 in |
| Belt Size | 4436V |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Pitch Length | 56.1 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196806 |