- Variable Speed Belt
- 4436V Series
- 2 3/4 in Top Width x 32.90 in Pitch Length
- 36 ° Sheave Angle
| Pitch Length | 32.9 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 3/4 in |
| Inch/Metric | Inch |
| Belt Size | 4436V |
| Weight | 0.0 LB |
| EAN or UPC | 746041196776 |
| Pitch Length | 32.9 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 3/4 in |
| Inch/Metric | Inch |
| Belt Size | 4436V |
| Weight | 0.0 LB |
| EAN or UPC | 746041196776 |