- Variable Speed Belt
- 4430V Series
- 2 3/4 in Top Width x 132.00 in Pitch Length
- 30 ° Sheave Angle
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4430V |
| Pitch Length | 132 in |
| Inch/Metric | Inch |
| Cross Section Width | 2 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196424 |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4430V |
| Pitch Length | 132 in |
| Inch/Metric | Inch |
| Cross Section Width | 2 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196424 |