
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 217 Teeth
- 43.40" Pitch Length
- 3" Wide
Material | Neoprene w/ Steel Cord |
Pitch | 0.2 in |
Inch/Metric | Inch |
Belt Size | XL |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041156411 |

Material | Neoprene w/ Steel Cord |
Pitch | 0.2 in |
Inch/Metric | Inch |
Belt Size | XL |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041156411 |