- Variable Speed Belt
- 4230V Series
- 2 5/8 in Top Width x 55.60 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 2 5/8 in |
| Pitch Length | 55.6 in |
| Belt Size | 4230V |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196332 |
| Cross Section Width | 2 5/8 in |
| Pitch Length | 55.6 in |
| Belt Size | 4230V |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196332 |