Skip to content Skip to navigation menu
Jason Industrial4230V526

4230V526

Variable Speed Belt
Item #105200349
  • Variable Speed Belt
  • 4230V Series
  • 2 5/8 in Top Width x 52.60 in Pitch Length
  • 30 ° Sheave Angle
Jason Industrial4230V526
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Speed Belt
  • 4230V Series
  • 2 5/8 in Top Width x 52.60 in Pitch Length
  • 30 ° Sheave Angle
Angle of Sheave Groove 30 °
Cross Section Width 2 5/8 in
Pitch Length 52.6 in
Inch/Metric Inch
Belt Size 4230V
Weight 0.0 LB
EAN or UPC 746041196325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison