
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 84 Teeth
- 42" Pitch Length
- 2.380" Wide
Material | Neoprene w/ Steel Cord |
Belt Size | H |
Inch/Metric | Inch |
Pitch | 0.5 in |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041155544 |

Material | Neoprene w/ Steel Cord |
Belt Size | H |
Inch/Metric | Inch |
Pitch | 0.5 in |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041155544 |