
- Type 400 Flat Belt
- Endless
- 42" Long x 1.570" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Ply | 1 |
Thickness | 0.035 in |
Length | 42 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041180140 |

Ply | 1 |
Thickness | 0.035 in |
Length | 42 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041180140 |