
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 110 Teeth
- 41.20" Pitch Length
- 1" Wide
Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041155285 |

Pitch | 0.375 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041155285 |