
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 112 Teeth
- 560 mm Pitch Length
- 40 mm Wide
Belt Size | T5 |
Pitch | 5 mm |
Inch/Metric | Metric |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041288747 |

Belt Size | T5 |
Pitch | 5 mm |
Inch/Metric | Metric |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041288747 |