Skip to content Skip to navigation menu
Positive Drive Timing Belt

40T10/980

Positive Drive Timing Belt
Item #105191654
  • Single Sided Timing Belt
  • T10 Series (10 mm Pitch)
  • 98 Teeth
  • 980 mm Pitch Length
  • 40 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • T10 Series (10 mm Pitch)
  • 98 Teeth
  • 980 mm Pitch Length
  • 40 mm Wide
Belt Size T10
Pitch 10 mm
Inch/Metric Metric
Belt Style Single Sided
Material Urethane w/ Steel Cord
Weight 0.0 LB
EAN or UPC 746041288600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison