
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 125 Teeth
- 1,250 mm Pitch Length
- 40 mm Wide
Belt Size | T10 |
Belt Style | Single Sided |
Pitch | 10 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041288228 |

Belt Size | T10 |
Belt Style | Single Sided |
Pitch | 10 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041288228 |