
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 108 Teeth
- 40.50" Pitch Length
- 1 1/4" Wide
Belt Size | L |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.375 in |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041155124 |

Belt Size | L |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.375 in |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041155124 |