- Variable Speed Belt
- 4036V Series
- 2 1/2 in Top Width x 54.10 in Pitch Length
- 36 ° Sheave Angle
| Angle of Sheave Groove | 36 ° |
| Belt Size | 4036V |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/2 in |
| Pitch Length | 54.1 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196301 |
| Angle of Sheave Groove | 36 ° |
| Belt Size | 4036V |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/2 in |
| Pitch Length | 54.1 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196301 |