- Type 400 Flat Belt
- Endless
- 40" Long x 1.570" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
| Length | 40 in |
| Cover Material | Neoprene |
| Ply | 1 |
| Thickness | 0.035 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041179434 |
| Length | 40 in |
| Cover Material | Neoprene |
| Ply | 1 |
| Thickness | 0.035 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041179434 |