- 8V Section Deep Wedge V-Belt
- 1" Top Width
- 7/8" Thick
- Oil And Heat Resistant
- Static Dissipating
| Material | Neoprene |
| Outside Length | 160 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041077105 |
| Material | Neoprene |
| Outside Length | 160 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041077105 |