
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 104 Teeth
- 39" Pitch Length
- 4 1/2" Wide
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | L |
Pitch | 0.375 in |
Weight | 0.0 LB |
EAN or UPC | 746041154639 |

Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | L |
Pitch | 0.375 in |
Weight | 0.0 LB |
EAN or UPC | 746041154639 |