
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 78 Teeth
- 39" Pitch Length
- 20 1/4" Wide
Pitch | 0.5 in |
Belt Size | H |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041154318 |

Pitch | 0.5 in |
Belt Size | H |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041154318 |