- Variable Speed Belt
- 3836V Series
- 2 3/8 in Top Width x 46.50 in Pitch Length
- 36 ° Sheave Angle
| Cross Section Width | 2 3/8 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 46.5 in |
| Belt Size | 3836V |
| Weight | 0.0 LB |
| EAN or UPC | 746041196257 |
| Cross Section Width | 2 3/8 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 46.5 in |
| Belt Size | 3836V |
| Weight | 0.0 LB |
| EAN or UPC | 746041196257 |