
- Variable Speed Belt
- 3830V Series
- 2 3/8 in Top Width x 51.70 in Pitch Length
- 30 ° Sheave Angle
Belt Size | 3830V |
Inch/Metric | Inch |
Angle of Sheave Groove | 30 ° |
Cross Section Width | 2 3/8 in |
Pitch Length | 51.7 in |
Weight | 0.0 LB |
EAN or UPC | 746041196202 |
