
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 100 Teeth
- 37.50" Pitch Length
- 2" Wide
Pitch | 0.375 in |
Inch/Metric | Inch |
Belt Size | L |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041154059 |

Pitch | 0.375 in |
Inch/Metric | Inch |
Belt Size | L |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041154059 |