
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 74 Teeth
- 37" Pitch Length
- 3/4" Wide
Pitch | 0.5 in |
Belt Size | H |
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041153809 |

Pitch | 0.5 in |
Belt Size | H |
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041153809 |