
Inside Length | 960 mm |
Cross Section Width | 36 mm |
Thickness | 12 mm |
Inch/Metric | European Metric |
Weight | 0.0 LB |
EAN or UPC | 746041199104 |

Inside Length | 960 mm |
Cross Section Width | 36 mm |
Thickness | 12 mm |
Inch/Metric | European Metric |
Weight | 0.0 LB |
EAN or UPC | 746041199104 |