
Inside Length | 2120 mm |
Thickness | 10 mm |
Inch/Metric | European Metric |
Cross Section Width | 36 mm |
Weight | 0.0 LB |
EAN or UPC | 746041198923 |

Inside Length | 2120 mm |
Thickness | 10 mm |
Inch/Metric | European Metric |
Cross Section Width | 36 mm |
Weight | 0.0 LB |
EAN or UPC | 746041198923 |