| Thickness | 10 mm |
| Inside Length | 1250 mm |
| Cross Section Width | 36 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198824 |
| Thickness | 10 mm |
| Inside Length | 1250 mm |
| Cross Section Width | 36 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198824 |