
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 98 Teeth
- 36.70" Pitch Length
- 0.650" Wide
Belt Style | Single Sided |
Belt Size | L |
Pitch | 0.375 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041153540 |

Belt Style | Single Sided |
Belt Size | L |
Pitch | 0.375 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041153540 |