
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 98 Teeth
- 36.70" Pitch Length
- 3/8" Wide
Belt Size | L |
Pitch | 0.375 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041287016 |

Belt Size | L |
Pitch | 0.375 in |
Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041287016 |