- Variable Speed Belt
- 3630V Series
- 2 1/4 in Top Width x 45.50 in Pitch Length
- 30 ° Sheave Angle
| Belt Size | 3630V |
| Pitch Length | 45.5 in |
| Cross Section Width | 2 1/4 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196158 |
| Belt Size | 3630V |
| Pitch Length | 45.5 in |
| Cross Section Width | 2 1/4 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196158 |