
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 72 Teeth
- 36" Pitch Length
- 3" Wide
Belt Style | Single Sided |
Belt Size | H |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041286996 |

Belt Style | Single Sided |
Belt Size | H |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041286996 |