
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 175 Teeth
- 35" Pitch Length
- 4" Wide
Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Belt Size | XL |
Belt Style | Single Sided |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041152802 |

Pitch | 0.2 in |
Material | Neoprene w/ Steel Cord |
Belt Size | XL |
Belt Style | Single Sided |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041152802 |