
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 70 Teeth
- 35" Pitch Length
- 4 1/2" Wide
Belt Size | H |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Style | Single Sided |
Pitch | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 746041152710 |

Belt Size | H |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Style | Single Sided |
Pitch | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 746041152710 |