
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 70 Teeth
- 35" Pitch Length
- 1 1/2" Wide
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041152673 |

Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041152673 |