| Inch/Metric | European Metric |
| Thickness | 9 mm |
| Inside Length | 1320 mm |
| Cross Section Width | 34 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041198756 |
| Inch/Metric | European Metric |
| Thickness | 9 mm |
| Inside Length | 1320 mm |
| Cross Section Width | 34 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041198756 |