- Variable Speed Belt
- 3432V Series
- 2 1/8 in Top Width x 48.40 in Pitch Length
- 32 ° Sheave Angle
| Angle of Sheave Groove | 32 ° |
| Belt Size | 3432V |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/8 in |
| Pitch Length | 48.4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196134 |
| Angle of Sheave Groove | 32 ° |
| Belt Size | 3432V |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/8 in |
| Pitch Length | 48.4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196134 |