
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 170 Teeth
- 34" Pitch Length
- 1/4" Wide
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041152048 |

Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041152048 |