- Variable Speed Belt
- 3326V Series
- 2 1/16 in Top Width x 47.80 in Pitch Length
- 26 ° Sheave Angle
| Pitch Length | 47.8 in |
| Belt Size | 3326V |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 2 1/16 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196059 |
| Pitch Length | 47.8 in |
| Belt Size | 3326V |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 2 1/16 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196059 |