| Cross Section Width | 32 mm |
| Inside Length | 1640 mm |
| Thickness | 15 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198718 |
| Cross Section Width | 32 mm |
| Inside Length | 1640 mm |
| Thickness | 15 mm |
| Inch/Metric | European Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041198718 |