
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 144 Teeth
- 720 mm Pitch Length
- 32 mm Wide
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Pitch | 5 mm |
Belt Size | T5 |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041285821 |

Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Pitch | 5 mm |
Belt Size | T5 |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041285821 |