
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 243 Teeth
- 1,215 mm Pitch Length
- 32 mm Wide
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Style | Single Sided |
Pitch | 5 mm |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041285517 |

Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Style | Single Sided |
Pitch | 5 mm |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041285517 |