
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 142 Teeth
- 1,420 mm Pitch Length
- 32 mm Wide
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | T10 |
Pitch | 10 mm |
Inch/Metric | Metric |
Weight | 2.0 LB |
EAN or UPC | 746041284909 |

Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | T10 |
Pitch | 10 mm |
Inch/Metric | Metric |
Weight | 2.0 LB |
EAN or UPC | 746041284909 |