- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 170 Teeth
- 1,700 mm Pitch Length
- 32 mm Wide
| Belt Size | AT10 |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041284213 |
| Belt Size | AT10 |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041284213 |