
- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 160 Teeth
- 1,600 mm Pitch Length
- 32 mm Wide
Material | Urethane w/ Steel Cord |
Belt Size | AT10 |
Inch/Metric | Metric |
Belt Style | Single Sided |
Pitch | 10 mm |
Weight | 0.69 LB |
EAN or UPC | 746041284206 |

Material | Urethane w/ Steel Cord |
Belt Size | AT10 |
Inch/Metric | Metric |
Belt Style | Single Sided |
Pitch | 10 mm |
Weight | 0.69 LB |
EAN or UPC | 746041284206 |