- Variable Speed Belt
- 3236V Series
- 2 in Top Width x 64.30 in Pitch Length
- 36 ° Sheave Angle
| Pitch Length | 64.3 in |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 36 ° |
| Belt Size | 3236V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196035 |
| Pitch Length | 64.3 in |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 36 ° |
| Belt Size | 3236V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196035 |